BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

10-32 MNPT x 5mm FBSP Nickel Brass Adapter

ALPHA FITTINGS| Zoro #: G1829012| Mfr #: 82241N-M5-32

$2.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psiBasic Fitting Shape: AdapterFitting Connection Type: MNPT x FBSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829012 Mfr #: 82241N-M5-32
Max. Pressure: 250 psiBasic Fitting Shape: Adapter
Fitting Connection Type: MNPT x FBSPSpecific Fitting Shape: Adapter
Fitting Length: 7/8"Pipe Size (Fittings): 10-32 x 5mm
Item: AdapterTemp. Range: 0 Degrees to 140 Degrees F
Hex Size: 5/8"Basic Fitting Material: Metal
Standards: ASSEPipe Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): Italy

Description

Adapter, Pipe Fitting Material Nickel Plated Brass, Fitting Connection Type MNPT x FBSP, Standards ASSE, Fitting Length 7/8 In., Max. Pressure 250 psi, Hex Size 5/8 In., Temp. Range 0 Degrees to 140 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews