KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Nickel Brass Coupling

ALPHA FITTINGS| Zoro #: G0718094| Mfr #: 82300N-08

$7.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Length: 1-1/2"
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718094 Mfr #: 82300N-08
Pipe Size (Fittings): 1/2"Fitting Length: 1-1/2"
Fitting Connection Type: FNPTSpecific Fitting Shape: Coupling
Max. Pressure: 250 psiPipe Fitting Material: Nickel Plated Brass
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Temp. Range: 0 Degrees to 140 Degrees FItem: Female Coupling
Hex Size: 7/8"Standards: ASSE
Country of Origin (subject to change): Italy

Description

Female Coupling, Pipe Fitting Material Nickel Plated Brass, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type FNPT, Standards ASSE, Fitting Length 1-1/2 In., Max. Pressure 250 psi, Hex Size 7/8 In., Temp. Range 0 Degrees to 140 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews