SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" FNPT Nickel Brass Coupling

ALPHA FITTINGS| Zoro #: G0295836| Mfr #: 82300N-02

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psiBasic Fitting Shape: CouplingFitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295836 Mfr #: 82300N-02
Max. Pressure: 250 psiBasic Fitting Shape: Coupling
Fitting Connection Type: FNPTSpecific Fitting Shape: Coupling
Fitting Length: 3/4"Pipe Size (Fittings): 1/8"
Item: Female CouplingTemp. Range: 0 Degrees to 140 Degrees F
Hex Size: 5/8"Basic Fitting Material: Metal
Standards: ASSEPipe Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): Italy

Description

Female Coupling, Pipe Fitting Material Nickel Plated Brass, Pipe Size - Pipe Fitting 1/8 In., Fitting Connection Type FNPT, Standards ASSE, Fitting Length 3/4 In., Max. Pressure 250 psi, Hex Size 5/8 In., Temp. Range 0 Degrees to 140 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews