PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" FNPT Nickel Brass 90 Degree Elbow

ALPHA FITTINGS| Zoro #: G1945142| Mfr #: 82510N-04

$4.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psiBasic Fitting Shape: ElbowFitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945142 Mfr #: 82510N-04
Max. Pressure: 250 psiBasic Fitting Shape: Elbow
Fitting Connection Type: FNPTSpecific Fitting Shape: 90 Degree Elbow
Fitting Length: 1-13/64"Pipe Size (Fittings): 1/4"
Item: Female Elbow, 90 DegreesTemp. Range: 0 Degrees to 140 Degrees F
Hex Size: 1-1/5"Basic Fitting Material: Metal
Standards: ASSEPipe Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): Italy

Description

Female Elbow, 90 Degrees , Pipe Fitting Material Nickel Plated Brass, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type FNPT, Standards ASSE, Fitting Length 1-13/64 In., Max. Pressure 250 psi, Hex Size 1-1/5 In., Temp. Range 0 Degrees to 140 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews