Aignep Usa
Nickel Plated Brass Female Elbow, FNPT x FNPT, 3/8" Pipe Size
Mfr # 82510N-06
Zoro # G0815324
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/4" Pipe Size 82242N-04-04
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/2" Pipe Size 82300N-08
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/4" Pipe Size 82200N-04
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/8" Pipe Size 82400N-02
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 3/8" Pipe Size 82620N-06
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT x MNPT, 1/2" Pipe Size 82510N-08
- AIGNEP USA Tube Fitting Adapter, 8mm x 3/8, PK5 57020-8-3/8
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 3/8" Pipe Size 82400N-06
- AIGNEP USA Tube Fitting Adapter, 8mm x 1/8, PK5 57020-8-1/8
- ANDERSON METALS Bushing Hex Red Brs 3/8 X 1/8 738110-0602
- JONES STEPHENS 1-1/4 in. Chrome Plated Brass J-Bend with Cleanout 17 Gauge P38021
- Aignep Usa Fittings