KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT Nickel Brass Hex Nipple

ALPHA FITTINGS| Zoro #: G1914455| Mfr #: 82200N-08

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Length: 1-13/16"
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914455 Mfr #: 82200N-08
Pipe Size (Fittings): 1/2"Fitting Length: 1-13/16"
Fitting Connection Type: MNPTSpecific Fitting Shape: Hex Nipple
Max. Pressure: 250 psiPipe Fitting Material: Nickel Plated Brass
Basic Fitting Shape: NippleBasic Fitting Material: Metal
Temp. Range: 0 Degrees to 140 Degrees FItem: Hex Nipple
Hex Size: 7/8"Standards: ASSE
Country of Origin (subject to change): Italy

Description

Hex Nipple, Pipe Size 1/2 In, Threaded Connection, Material of Construction Nickel Plated Brass, Hex Size 0.875 In, Length 1.81 In, Pressure (PSI) 250, Temp Range 0 To 140 Deg F, Standards ASSE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews