KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" MNPT Nickel Brass Hex Nipple

ALPHA FITTINGS| Zoro #: G1201356| Mfr #: 82200N-04

$2.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT
Basic Fitting Material: Metal
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201356 Mfr #: 82200N-04
Fitting Connection Type: MNPTBasic Fitting Material: Metal
Max. Pressure: 250 psiFitting Length: 1-3/8"
Specific Fitting Shape: Hex NipplePipe Size (Fittings): 1/4"
Pipe Fitting Material: Nickel Plated BrassHex Size: 5/8"
Basic Fitting Shape: NippleItem: Hex Nipple
Temp. Range: 0 Degrees to 140 Degrees FStandards: ASSE
Country of Origin (subject to change): Italy

Description

Hex Nipple, Pipe Fitting Material Nickel Plated Brass, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type MNPT, Standards ASSE, Fitting Length 1-3/8 In., Max. Pressure 250 psi, Hex Size 5/8 In., Temp. Range 0 Degrees to 140 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews