Male Swivel Run Tee, PushConn, 1/8", PK5

ALPHA FITTINGS| Zoro #: G2434853| Mfr #: 87222-02-04

$36.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 19/32"
Temp. Range: 0 Degrees to 160 Degrees F
Item: Male Swivel Run Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434853 Mfr #: 87222-02-04
Hex Size: 19/32"Temp. Range: 0 Degrees to 160 Degrees F
Item: Male Swivel Run TeeMax. Pressure: 250 psi
Country of Origin (subject to change): Italy

Description

Male Swivel Run Tee, Push Conn, 1/4, Tube Size 1/4, Tube Outside Dia. 1/4, 1/4-18, Connection Universal,NPT,BSPP,BSPT, Material of Construction Nickel Plated Brass, Pressure (PSI) 0-250, O TO +160F, Gasket Material NBR70, Outside Dia. 1/4, Hex Size .591, Length 1.339, Special Features Universal Thread, BSP/NPT, Package Quantity 5

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews