KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT x 1/4" FNPT Nickel Brass Reducing Bushing

ALPHA FITTINGS| Zoro #: G0830076| Mfr #: 82280N-06-04

$3.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT x FNPT
Basic Fitting Material: Metal
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830076 Mfr #: 82280N-06-04
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Max. Pressure: 250 psiFitting Length: 11/16"
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 3/8" x 1/4"
Pipe Fitting Material: Nickel Plated BrassHex Size: 2/3"
Basic Fitting Shape: BushingItem: Reducing Bushing
Temp. Range: 0 Degrees to 140 Degrees FStandards: ASSE
Country of Origin (subject to change): Italy

Description

Bushing, Pipe Size 3/8 x 1/4 In, Threaded Connection, Material of Construction Nickel Plated Brass, Hex Size 0.688 In, Length .69 In, Pressure (PSI) 250, Temp Range 0 To 140 Deg F, Standards ASSE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews