1/4" MNPT x FNPT Nickel Brass 90 Degree Street Elbow

ALPHA FITTINGS| Zoro #: G0311814| Mfr #: 82520N-04

$5.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Fitting Length: 1-13/64"
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311814 Mfr #: 82520N-04
Pipe Size (Fittings): 1/4"Fitting Length: 1-13/64"
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: 90 Degree Street Elbow
Max. Pressure: 250 psiPipe Fitting Material: Nickel Plated Brass
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: 0 Degrees to 140 Degrees FItem: Street Elbow, 90 Degrees
Hex Size: 1-1/5"Standards: ASSE
Country of Origin (subject to change): Italy

Description

Street Elbow, Pipe Size 1/4 In, Threaded Connection, Material of Construction Nickel Plated Brass, Hex Size 1.2 In, Length 1.2 In, Pressure (PSI) 250, Temp Range 0 To 140 Deg F, Standards ASSE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews