Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Procedural Face Mask, Universal, Blue, 500PK

  • Zoro #: G7521701
  • Mfr #: 9050
$79.99 ($0.16/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Mask Size: Universal
See full product details
Out of Stock

Alpha Protech #9050 Specifications

  • Zoro #: G7521701
  • Mfr #: 9050
Promotion Restriction: Not eligible for promotion Color: Blue
Mask Size: Universal Includes: Plastic Coated Wire Nose Piece
Item: Procedural Mask Standards: ASTM 2100
Material: polypropylene Headstrap Type: Ear Loops
Nose Clip: Yes Package Quantity: 500
Latex Content: Latex Free Individually Packaged: No
Product Availability: Temporarily Unavailable NIOSH Rating: Not Rated
ASTM Splash Rating: Level 3 ISO Cleanroom Class: Not Rated
Mask Shape: Flat-Fold Eyeshield Color: None
Nosepiece Type: Metal Nose Clip Face Seal Type: None
Number of Layers: 3-Ply Mask Material: Polypropylene
Mask Headstrap Type: Dual, Non-Adjustable Eyeshield Material: None
Includes Eyeshield: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

If working in a humid environment, look for a disposable respirator with a exhalation valve. Here are some important details for Alpha Protech Surgical Mask. Color: Blue, Material: polypropylene.

Restrictions and Compliance

***

Reviews of Alpha Protech #9050