Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire ExtinguisherCabinet, 20-1/2inH, White

  • Zoro #: G0514836
  • Mfr #: 7009-DV

$119.48

  • Cabinet Color: White
  • Width: 11-1/2"
  • Window Color: Clear
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Alta #7009-DV Specifications

  • Zoro #: G0514836
  • Mfr #: 7009-DV
Cabinet Color: White Width: 11-1/2"
Window Color: Clear Window Material: Tempered Glass
Cabinet Material: Cold Rolled Steel Mounting Style: Surface Mount
Indoor/Outdoor: Indoor Capacity: 5 lb.
Height: 20-1/2" Depth: 6"
Item: Fire Extinguisher Cabinet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor, Capacity 5 lb., Height 20-1/2 In., Width 11-1/2 In., Depth 6 In., Cabinet Material Cold Rolled Steel, Window Material Tempered Glass, Cabinet Color White, Window Color Clear

Reviews of Alta #7009-DV