Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
TNP Square Bezel- 2 AC Power/2 Charging USB- Black
  • Zoro #: G0299696
  • Mfr #: PDC-AX-TNP-155
No Product Image Available
$513.91
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Altinex #PDC-AX-TNP-155 Specifications

  • Zoro #: G0299696
  • Mfr #: PDC-AX-TNP-155
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Altinex Tilt N Plug Jr. 155 table top interconnect box provides an attractive solution which integrates computer, computer video, audio, network and AC power connections directly into your tabletop or your home theater system. Length: 4.45" Width: 4.2" Components: 2 x AC Power 2 x USB-A Color: Black

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Altinex #PDC-AX-TNP-155