Altronix
Access Power Controller 8 Fused Trigger
Mfr # ACM8
Zoro # G3015817
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Access Power Controller
- Voltage Output 12 to 24 Volt AC or DC
- Type Access Power Controller
- Height (In.) 1.25 in
- Batteries Required No
Explore More Products
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A AL600ULXB
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A AL600ULXPD16
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A AL125ULE
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc AT4
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp OLS250
- ALTRONIX Power Supply 4 Fuse 12Dc/3.5A Or 24Dc/3A AL400ULPD4
- ALTRONIX Power Supply 4PTC 24Vac @ 7A ALTV244175UL3
- ALTRONIX Power Supply 8 Fuse 6-15VDC @ 4A ALTV615DC8UL
- ALTRONIX Power Supply 16PTC 24Vac @ 10A Rack VERTILINE16D
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A ALTV615DC8ULCB
- ALTRONIX Midspan Power Injector NetWay1
- Altronix Electromagnetic Locking Systems