Altronix
Power Supply, Outputs 8, Amps 10
Mfr # AL168175CB
Zoro # G6472252
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Enclosure Depth (In.) 3.5 in
- Enclosure Height (In.) 8.5 in
- Finish Gray
- Number of Outputs 8
Explore More Products
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A AL624
- ALTRONIX Power Conversion Module VR1T
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. PT724AE
- ALTRONIX Power Supply 12/24Dc @ 4A AL400ULB
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A SAV9D
- ALTRONIX Power Supply 4 Fuse 12Dc/3.5A Or 24Dc/3A AL400ULPD4
- ALTRONIX Power Supply, W/Battery & Transformer SMP312CX
- ALTRONIX Power Supply 8 Fuse 24Vac @ 10A Rack VERTILINE83C
- ALTRONIX Power Supply 16PTC 12VDC Or 24VDC @ 5.5A MAXIMAL3D
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H AQS2410B
- SECURITRON Power Supply, 24V Boxed, White BPS-24-3
- Altronix Electromagnetic Lock Power Supplies