KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Class 2 Transformer, 115VA, 120VAC, Foot

ALTRONIX| Zoro #: G0834425| Mfr #: T2428100

$29.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Secondary Connection: Solder Terminals
Mounting: Foot
Depth: 2.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834425 Mfr #: T2428100
Secondary Connection: Solder TerminalsMounting: Foot
Depth: 2.25"Temp. Rise: 49 Degrees C
Enclosure Rating: Not RatedHeight: 2.55"
Phase: 1Input Voltage: 120VAC
Primary Connection: Line CordWidth: 3.62"
Item: Class 2 TransformerStandards: RoHs
Enclosure Finish: No FinishHz: 50/60
VA Rating: 100Enclosure Type: Open
Output Voltage: 24/28VACProtective Device: None
Country of Origin (subject to change): Multiple

Description

Class 2 Transformer, 100 VA Rating, Input Voltage 120VAC, Output Voltage 24/28VAC, Foot Mounting, Protective Device None, Primary Connection Line Cord, Secondary Connection Solder Terminals, 1 Phase, 50/60 Hz, 49 Degrees C Temp. Rise, Open Enclosure Type, Enclosure Rating Not Rated, Enclosure Finish No Finish, Height 2.55 In., Depth 2.25 In., Width 3.62 In., Standards RoHS

Reviews