Control Transformer, 175VA, 24/28VAC

ALTRONIX| Zoro #: G1581045| Mfr #: T2428175

$41.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.12"Manufacturers Warranty Length: 1 yr.VA Rating: 175VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581045 Mfr #: T2428175
Width: 3.12"Manufacturers Warranty Length: 1 yr.
VA Rating: 175VAFused: Yes
Hz: 50/60Input Voltage: 120VAC
Includes: Line CordTransformer Type: Wire-Wound
Height: 3.75"Mounting: Foot
Temp. Rise: 115 Degrees CItem: Control Transformer
Standards: UL Listed, cUL RecognizedOutput Voltage: 24/28VAC
Phase: 1Depth: 3.00"
Enclosure Finish: Epoxy Resin VarnishCountry of Origin (subject to change): Multiple

Description

Control Transformer, VA Rating 175VA, Input Voltage 120VAC, Output Voltage 24/28VAC, 115 Degrees C Temp. Rise, Fused Yes, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Foot, Enclosure Finish Epoxy Resin Varnish, Height 3.75 In., Depth 3.00 In., Width 3.12 In., Standards UL Listed, cUL Recognized, Includes Line Cord, Manufacturers Warranty Length 1 yr.

Reviews