SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Supply 12VDC @ 10A

ALTRONIX| Zoro #: G1043147| Mfr #: AL1012ULX

$211.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): -Output Current (Amps): 10AStandards: UL294, CUL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043147 Mfr #: AL1012ULX
Height (In.): -Output Current (Amps): 10A
Standards: UL294, CULFinish: Gray
Input Frequency (Hz): 60Item: Power Supply 12VDC @ 10A
Sub-Category: Power Supply/ChargerFor Use With: -
Input Voltage: 115VACVoltage Output: 12VDC
Type: Power Supply/ChargerEnclosure Depth (In.): 4.50
Material: SteelBatteries Required: No
Includes: Battery leads, Cam LockEnclosure Height (In.): 15.5
Length (In.): -Width (In.): -
Enclosure Width (In.): 12.00Number of Outputs: 12VDC
Country of Origin (subject to change): United States

Description

Power Supply 12Vdc @ 10A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock

Reviews