KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Supply 16 Fuse 24Vac @ 12.5A

ALTRONIX| Zoro #: G1117855| Mfr #: ALTV2416300UL

$167.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Gray
Standards: UL 2044 Commercial CCTV, CUL, CE
Input Frequency (Hz): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117855 Mfr #: ALTV2416300UL
Finish: GrayStandards: UL 2044 Commercial CCTV, CUL, CE
Input Frequency (Hz): 60Batteries Required: No
Number of Outputs: 16Item: Power Supply 16Fuse 24Vac @ 12.5A
Includes: Cam Lock, Spare FuseSub-Category: Power Supply: Wall Mount
Voltage Output: 24VAC or 28VACOutput Current (Amps): 24VAC @ 12.5A or 28VAC @ 10A
Enclosure Width (In.): 13.00Enclosure Height (In.): 13.50
Material: steelType: CCTV AC, Wall Mount
Input Voltage: 115VACEnclosure Depth (In.): 3.25
Country of Origin (subject to change): United States

Description

Power Supply 16Fuse 24Vac @ 12.5A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 12.5A or 28VAC @ 10A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, Spare Fuse

Reviews