Altronix
Power Supply 16 Fuse 24Vac @ 25A
Mfr # ALTV2416ULI
Zoro # G6905306
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Enclosure Width (In.) 13.0 in
- Number of Outputs 24V AC
- Includes Cam Lock, Spare Fuse
- Standards CE, CUL, UL 2044 Commercial CCTV
Explore More Products
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A AL624
- ALTRONIX Power Supply 12/24VDC @ 2.5A SMP3CTX
- ALTRONIX Boards And Modules AL300ULB
- ALTRONIX Power Supply 4 Fuse 12Dc/3.5A Or 24Dc/3A AL400ULPD4
- ALTRONIX ; AL175ULX Power Supply ALT-AL175ULX
- ALTRONIX Power Supply 8 Fuse 12VDC AL1012ULACM
- ALTRONIX Power Supply 8 Fuse 12VDC @ 10A SMP10PM12P8
- ALTRONIX Power Supply 16PTC 24Vac @ 7A ALTV2416ULCBX
- ALTRONIX Linear Power Supply- 12VDC @ 2.5A LPS3C12X
- ALTRONIX Power Supply /Fire 24VDC @ 10A AL1024ULXR
- ALTRONIX Power Supply 12/24VDC @ 2.5A Supervised SMP3PM
- Altronix Electromagnetic Lock Power Supplies