SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Supply 16 Fuse 24Vac @ 7A

ALTRONIX| Zoro #: G1373102| Mfr #: ALTV2416ULX

$138.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): -Output Current (Amps): 24VAC @ 7A or 28VAC @ 6.25AStandards: UL 2044 Commercial CCTV, CUL, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373102 Mfr #: ALTV2416ULX
Height (In.): -Output Current (Amps): 24VAC @ 7A or 28VAC @ 6.25A
Standards: UL 2044 Commercial CCTV, CUL, CEInput Frequency (Hz): 60
Item: Power Supply 16Fuse 24Vac @ 7ASub-Category: Power Supply: Wall Mount
For Use With: -Input Voltage: 115VAC
Voltage Output: 24VAC or 28VACType: CCTV AC, Wall Mount
Enclosure Depth (In.): 3.25Material: Steel
Batteries Required: NoIncludes: Cam Lock, Spare Fuse
Enclosure Height (In.): 13.50Length (In.): -
Width (In.): -Enclosure Width (In.): 13.00
Finish: GrayNumber of Outputs: 16
Country of Origin (subject to change): United States

Description

Power Supply 16Fuse 24Vac @ 7A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 7A or 28VAC @ 6A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, Spare Fuse

Reviews