BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Power Supply 4 Fuse 24Vac @ 3.5A

ALTRONIX| Zoro #: G2244514| Mfr #: ALTV244UL

$78.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): -Output Current (Amps): 24VAC @ 3.5A or 28VAC @ 3AStandards: UL 2044 Commercial CCTV, CUL, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244514 Mfr #: ALTV244UL
Height (In.): -Output Current (Amps): 24VAC @ 3.5A or 28VAC @ 3A
Standards: UL 2044 Commercial CCTV, CUL, CEInput Frequency (Hz): 60
Item: Power Supply 4Fuse 24Vac @ 3.5ASub-Category: Power Supply: Wall Mount
For Use With: -Input Voltage: 115VAC
Voltage Output: 24VAC or 28VACType: CCTV AC, Wall Mount
Enclosure Depth (In.): 3.50Material: Steel
Batteries Required: NoIncludes: Spare Fuse
Enclosure Height (In.): 8.50Length (In.): -
Width (In.): -Enclosure Width (In.): 7.50
Finish: GrayNumber of Outputs: 4
Country of Origin (subject to change): United States

Description

Power Supply 4Fuse 24Vac @ 3.5A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 3.5A or 28VAC @ 3A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Spare Fuse

Reviews