KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Supply 8 Fuse 6-15VDC @ 4A

ALTRONIX| Zoro #: G0639064| Mfr #: ALTV615DC8UL

$124.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Gray
Standards: UL 2044 Commercial CCTV, CUL, CE
Input Frequency (Hz): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639064 Mfr #: ALTV615DC8UL
Finish: GrayStandards: UL 2044 Commercial CCTV, CUL, CE
Input Frequency (Hz): 60Batteries Required: No
Number of Outputs: 8Item: Power Supply 8Fuse 6-15VDC @ 4A
Includes: Battery Leads, Cam Lock Spare FuseSub-Category: Power Supply: Wall Mount
Voltage Output: 6-15VDCOutput Current (Amps): 6-15VDC @ 4A
Enclosure Width (In.): 13.00Enclosure Height (In.): 13.50
Material: steelType: CCTV DC, Wall Mount
Input Voltage: 115VACEnclosure Depth (In.): 3.25
Country of Origin (subject to change): United States

Description

Power Supply 8Fuse 6-15Vdc @ 4A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Battery Leads, Cam Lock Spare Fuse

Reviews