SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Supply Panic Device Controller

ALTRONIX| Zoro #: G0771382| Mfr #: STRIKEIT1

$309.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: GrayStandards: UL294, CUL, MEA , CSFMInput Frequency (Hz): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771382 Mfr #: STRIKEIT1
Finish: GrayStandards: UL294, CUL, MEA , CSFM
Input Frequency (Hz): 60Batteries Required: No
Number of Outputs: 24VDCItem: Power Supply Panic Device Controller 2 Door
Includes: Cam LockSub-Category: Power Supply/Charger
Voltage Output: 24VDCOutput Current (Amps): 16A Inrush 1A Continuous
Enclosure Width (In.): 13.00Enclosure Height (In.): 13.50
Material: steelType: Panic Device Controller
Input Voltage: 115VACEnclosure Depth (In.): 3.25
Country of Origin (subject to change): United States

Description

Power Supply Panic Device Controller 2 Door, Type Panic Device Controller, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 16A Inrush 1A Continuous Amps, Input Frequency 60 Hz, Standards UL294, CUL, MEA , CSFM, Includes Cam Lock

Reviews