Altronix
Relay Module 6/12VDC 120Ma DPDT, Relay, -
Mfr # RB5
Zoro # G1074105
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Input Voltage 6/12V DC
- Material Phenolic or Fiberglass
- Height (In.) 1.35 in
- Width (In.) 1.9 in
Explore More Products
- ALTRONIX Din Rail Relay Module 12VDC 86Ma DPDT, Relay, - RDC12
- ALTRONIX Din Rail Relay Module 24VDC 43Ma DPDT, Relay, - RDC24
- ALTRONIX Relay Module 24Vac 45 mA DPDT RAC24
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - RBSNTTL
- ALTRONIX Break Away Relay 6 Pack 12/24VDC 50Ma, Relay, - RB610
- ALTRONIX Relay Module 6/12/24VDC 30Ma DPDT, Relay, - RBST
- ALTRONIX Din Rail Relay Module 48VDC 20Ma DPDT, Relay, - RDC48
- ALTRONIX Relay Module 12/24VDC 30Ma SPDT, Relay, - RBUL
- ALTRONIX Tra Sensitive Relay Module 7OUTPut, Relay, - RB7
- MCDONNELL & MILLER Level Control Head Mechanism 51-S-2-HD
- SCHNEIDER ELECTRIC Power Controller, 3-Phase R820-623
- Altronix Cooling Equipment Relays