SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Relay Module 12/24VDC 75Ma DPDT

ALTRONIX| Zoro #: G1699756| Mfr #: RB1224

$9.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Phenolic or FiberglassSub-Category: Relay ModuleHeight (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699756 Mfr #: RB1224
Material: Phenolic or FiberglassSub-Category: Relay Module
Height (In.): 1.00Type: Relay
Width (In.): 2.75Batteries Required: No
Item: Relay Module 12/24VDC 75Ma DPDTLength (In.): 2.00
Input Voltage: 12/24VDCCountry of Origin (subject to change): United States

Description

Relay Module 12/24Vdc 75Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.00 In, Width 2.75 In, Height 1.00 In, Input Voltage 12/24VDC

Reviews