Relay Module 24VDC 40Ma DPDT

ALTRONIX| Zoro #: G0720797| Mfr #: RB524

$8.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1.90
Batteries Required: No
Item: Relay Module 24VDC 40Ma DPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720797 Mfr #: RB524
Width (In.): 1.90Batteries Required: No
Item: Relay Module 24VDC 40Ma DPDTSub-Category: Relay Module
Length (In.): 2.75Material: Phenolic or Fiberglass
Type: RelayInput Voltage: 24VDC
Height (In.): 1.35Country of Origin (subject to change): United States

Description

Relay Module 24Vdc 40Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.75 In, Width 1.90 In, Height 1.35 In, Input Voltage 24VDC

Reviews