KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensitive Relay 12/24VDC 1Ma DPDT

ALTRONIX| Zoro #: G0360954| Mfr #: RBSNTTL

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1.90
Batteries Required: No
Item: Sensitive Relay 12/24VDC 18Ma DPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360954 Mfr #: RBSNTTL
Width (In.): 1.90Batteries Required: No
Item: Sensitive Relay 12/24VDC 18Ma DPDTSub-Category: Relay Module
Length (In.): 2.75Material: Phenolic or Fiberglass
Type: RelayInput Voltage: 12/24VDC
Height (In.): 1.10Country of Origin (subject to change): United States

Description

Sensitive Relay 12/24Vdc 1Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.75 In, Width 1.90 In, Height 1.10 In, Input Voltage 12/24VDC

Reviews