Sensitive Relay Module

ALTRONIX| Zoro #: G0945725| Mfr #: RBSN

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 2.75
Batteries Required: No
Item: Sensitive Relay Module 12/24VDC 15Ma DPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945725 Mfr #: RBSN
Width (In.): 2.75Batteries Required: No
Item: Sensitive Relay Module 12/24VDC 15Ma DPDTSub-Category: Relay Module
Length (In.): 2.00Material: Phenolic or Fiberglass
Type: RelayInput Voltage: 12/24VDC
Height (In.): 1.00Country of Origin (subject to change): United States

Description

Sensitive Relay Module 12/24Vdc 15Ma SPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.00 In, Width 2.75 In, Height 1.00 In, Input Voltage 12/24VDC

Reviews