This item is Discontinued.

Amana 11700/11500 Btu Packaged Terminal Air Conditioner, 230/208V PTC123G25AXXX

11700/11500 Btu Packaged Terminal Air Conditioner, 230/208V (Discontinued)

  • Mfr # PTC123G25AXXX
  • Zoro # G0258846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTC123G25AXXX
Zoro #
G0258846
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
3 ft
Fits Wall Sleeve Dimensions
16-1/8" x 42" x 14-1/8"
Fits Wall Sleeve - H x W x D
16 1/8 in x 42 in x 14 1/8 in

Details

Cooling Capacity
11,500/11,700 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
8,500/6,800 BtuH
Heating Capacity - Heat Pump
8,500/6,800 BtuH
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
LCDI, 6-15P
Seacoast Corrosion Protection
None
Power Supply
15A
Requires
Exterior Grille, Wall Sleeve
BtuH Heating
8500/6800
Hz
60 Hz
EER
10.3/10.4
Min. Circuit Amps
5.6
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Phase
1
Includes
Power Cord
Item
Packaged Terminal Air Conditioner
Seacoast Protection
None
Heating kW
2.5
NEMA Plug Configuration
6-15P
EER - Air Conditioners and Heat Pumps
10.3/10.4
Refrigerant Type
R-410A
BtuH Cooling
11,700/11,500
Item - Air Conditioners and Heat Pumps
Packaged Terminal Air Conditioner
NEMA Plug Configuration - Air Conditioners and Heat Pumps
6-15P
Watts
2.5 W
Remote Control Functions
No Remote Control Included
Programming Capability
Not Programmable
Amps
5.6 A
Smart Connectivity
No Connectivity

Description

Packaged Terminal Air Conditioner, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,500/11,700 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump 8,500/6,800 BtuH, Outside Make-Up Air Without, 10.3/10.4 EER, 5.6 A Amps, 2.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 3 ft

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.