Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14400 Btu Packaged Terminal Heat Pump, 230/208V

  • Zoro #: G0258715
  • Mfr #: PTH153G50CXXX
$1,259.99
  • Requires: Wall Sleeve and Exterior Grille
  • Reverse Cycle Heat BtuH: 13,800/13,600
  • Reverse Cycle Heat COP: 3.0
See full product details
This item ships free.

Amana #PTH153G50CXXX Specifications

  • Zoro #: G0258715
  • Mfr #: PTH153G50CXXX
Requires: Wall Sleeve and Exterior Grille Reverse Cycle Heat BtuH: 13,800/13,600
Reverse Cycle Heat COP: 3.0 Voltage: 208/230V AC
Hz: 60 NEMA Plug Configuration: 6-30P
Power Supply: 30A Voltage - Air Conditioners and Heat Pumps: 208/230VAC
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-30P BtuH Cooling: 14,500
Includes: Sea Coast Protection and Power Cord Refrigerant Type: R-410A
BtuH Heating: 17,100/14,000 EER - Air Conditioners and Heat Pumps: 9.7
EER: 9.7 Heating kW: 5.0
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Phase: 1
Min. Circuit Amps: 7.0 Seacoast Protection: Yes
Item: Packaged Terminal Heat Pump Power Cord Length: 3 ft
Watts: 5.0 W NEMA Plug Configuration - HVAC: LCDI, 6-30P
Seacoast Corrosion Protection: Front and Rear Coil Operation Mode - HVAC: Cooling/Heating
Heating Capacity - Heat Pump: 17,100/14,000 Cooling Capacity: 14,500 BtuH
Programming Capability: Not Programmable Amps: 7.0
Remote Control Functions: No Remote Control Included Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8"
Smart Connectivity: No Connectivity Heating Method: Heat Pump with Electric Heat
Fits Wall Sleeve - H x W x D: 16-1/16 in x 42 in x 14-1/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Heat Pump, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,500 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 17,100/14,000, Outside Make-Up Air Without, 9.7 EER, Reverse Cycle Heat COP 3.0, 7.0 Amps, 5.0 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 3 ft

Reviews of Amana #PTH153G50CXXX