Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
11700/11500 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258931
  • Mfr #: PTC123G25CXXX
$1,046.67
  • Power Cord Length: 3 ft.
  • EER - Air Conditioners and Heat Pumps: 10.3/10.4
  • Voltage - Air Conditioners and Heat Pumps: 208/230VAC
See full product details
This item ships free.

Amana #PTC123G25CXXX Specifications

  • Zoro #: G0258931
  • Mfr #: PTC123G25CXXX
Power Cord Length: 3 ft. EER - Air Conditioners and Heat Pumps: 10.3/10.4
Voltage - Air Conditioners and Heat Pumps: 208/230VAC BtuH Heating: 8500/6800
Voltage: 208/230VAC EER: 10.3/10.4
Hz: 60 Power Supply: 15A
Heating kW: 2.5 Includes: Sea Coast Protection and Power Cord
Requires: Wall Sleeve and Exterior Grille Refrigerant Type: R-410A
Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner NEMA Plug Configuration: 6-15P
Min. Circuit Amps: 5.6 NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P
Phase: 1 BtuH Cooling: 11,700/11,500
Seacoast Protection: Yes Item: Packaged Terminal Air Conditioner
Heating Capacity - Electric: 8500/6800 Remote Control Functions: No Remote Control Included
NEMA Plug Configuration - HVAC: LCDI, 6-15P Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8"
Heating Capacity - Heat Pump: 8500/6800 Watts: 2.5
Amps: 5.6 Operation Mode - HVAC: Cooling/Heating
Programming Capability: Not Programmable Smart Connectivity: No Connectivity
Seacoast Corrosion Protection: Front and Rear Coil Heating Method: Electric
Cooling Capacity: 11,500/11,700 BtuH Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Air Conditioner, BtuH Cooling 11,700/11,500, BtuH Heating 8500/6800, 208/230VAC, EER - Air Conditioners and Heat Pumps 10.3/10.4, Seacoast Protection Yes, 6-15P, Heating kW 2.5, 60 Hz, 1 Phase, Min. Circuit Amps 5.6, Power Supply 15A, Power Cord Length 3 ft., Refrigerant Type R-410A

Reviews of Amana #PTC123G25CXXX