Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
11700/11500 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258925
  • Mfr #: PTC123G35CXXX
$1,163.32
  • Seacoast Protection: Yes
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P
  • Voltage - Air Conditioners and Heat Pumps: 208/230VAC
See full product details
This item ships free.

Amana #PTC123G35CXXX Specifications

  • Zoro #: G0258925
  • Mfr #: PTC123G35CXXX
Seacoast Protection: Yes NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Includes: Sea Coast Protection and Power Cord
Voltage: 208/230VAC BtuH Heating: 12,000/9900
Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner EER: 10.3/10.4
Power Cord Length: 3 ft. Hz: 60
Item: Packaged Terminal Air Conditioner Phase: 1
Refrigerant Type: R-410A EER - Air Conditioners and Heat Pumps: 10.3/10.4
NEMA Plug Configuration: 6-20P Heating kW: 3.5
BtuH Cooling: 11,700/11,500 Power Supply: 20A
Requires: Wall Sleeve and Exterior Grille Min. Circuit Amps: 5.6
Amps: 5.6 Remote Control Functions: No Remote Control Included
Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8" Cooling Capacity: 11,500/11,700 BtuH
Operation Mode - HVAC: Cooling/Heating NEMA Plug Configuration - HVAC: LCDI, 6-20P
Smart Connectivity: No Connectivity Programming Capability: Not Programmable
Heating Method: Electric Heat Seacoast Corrosion Protection: Front and Rear Coil
Heating Capacity - Electric: 12,000/9900 Watts: 3.5
Heating Capacity - Heat Pump: 12,000/9900 Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Air Conditioner, BtuH Cooling 11,700/11,500, BtuH Heating 12,000/9900, 208/230VAC, EER - Air Conditioners and Heat Pumps 10.3/10.4, Seacoast Corrosion Protection Yes, 6-20P, Heating kW 3.5, 60 Hz, 1 Phase, Min. Circuit Amps 5.6, Power Supply 20A, Power Cord Length 3 ft., Refrigerant Type R-410A

Reviews of Amana #PTC123G35CXXX