Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
11700/11500 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258837
  • Mfr #: PTC123G50AXXX
$937.70
  • Heating kW: 5.0
  • Features: -1
  • NEMA Plug Configuration: 6-30P
See full product details
This item ships free.

Amana #PTC123G50AXXX Specifications

  • Zoro #: G0258837
  • Mfr #: PTC123G50AXXX
Heating kW: 5.0 Features: -1
NEMA Plug Configuration: 6-30P Includes: Power Cord
Refrigerant Type: R-410A EER - Air Conditioners and Heat Pumps: 10.3/10.4
Power Cord Length: 3 ft. Power Supply: 30A
Voltage - Air Conditioners and Heat Pumps: 208/230VAC BtuH Heating: 17,100/14,000
Voltage: 208/230VAC Requires: Wall Sleeve and Exterior Grille
Item: Packaged Terminal Air Conditioner NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-30P
EER: 10.3/10.4 BtuH Cooling: 11,700/11,500
Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner Min. Circuit Amps: 5.6
Seacoast Protection: No Hz: 60
Phase: 1 Seacoast Corrosion Protection: None
Programming Capability: Not Programmable Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8"
Amps: 5.6 Heating Capacity - Electric: 17,100/14,000
Watts: 5.0 Heating Capacity - Heat Pump: 17,100/14,000
Cooling Capacity: 11,500/11,700 BtuH Smart Connectivity: No Connectivity
Operation Mode - HVAC: Cooling/Heating Heating Method: Electric Heat
Remote Control Functions: No Remote Control Included NEMA Plug Configuration - HVAC: LCDI, 6-30P
Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Air Conditioner, BtuH Cooling 11,700/11,500, BtuH Heating 17,100/14,000, 208/230VAC, EER - Air Conditioners and Heat Pumps 10.3/10.4, Seacoast Protection No, 6-30P, Heating kW 5.0, 60 Hz, 1 Phase, Min. Circuit Amps 5.6, Power Supply 30A, Power Cord Length 3 ft., Refrigerant Type R-410A

Reviews of Amana #PTC123G50AXXX