Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
15000/14700 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258907
  • Mfr #: PTC153G35CXXX
$1,038.93
  • Power Cord Length: 3 ft.
  • Requires: Wall Sleeve and Exterior Grille
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P
See full product details
This item ships free.

Amana #PTC153G35CXXX Specifications

  • Zoro #: G0258907
  • Mfr #: PTC153G35CXXX
Power Cord Length: 3 ft. Requires: Wall Sleeve and Exterior Grille
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P EER: 10.0/10.0
Min. Circuit Amps: 7.0 Item: Packaged Terminal Air Conditioner
Seacoast Protection: Yes BtuH Heating: 12,000/9900
Voltage: 208/230VAC Includes: Sea Coast Protection and Power Cord
EER - Air Conditioners and Heat Pumps: 10.0/10.0 Refrigerant Type: R-410A
Power Supply: 20A Phase: 1
BtuH Cooling: 15,000/14,700 Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner
NEMA Plug Configuration: 6-20P Voltage - Air Conditioners and Heat Pumps: 208/230VAC
Heating kW: 3.5 Hz: 60
Remote Control Functions: No Remote Control Included NEMA Plug Configuration - HVAC: LCDI, 6-20P
Programming Capability: Not Programmable Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8"
Heating Capacity - Heat Pump: 12,000/9900 Seacoast Corrosion Protection: Front and Rear Coil
Smart Connectivity: No Connectivity Operation Mode - HVAC: Cooling/Heating
Watts: 3.5 Heating Capacity - Electric: 12,000/9900
Cooling Capacity: 14,700/15,000 BtuH Heating Method: Electric Heat
Amps: 7.0 Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unlike heat pump air conditioner models, packaged terminal air conditioner units are easy to install and maintain. Here are some important details for Amana Packaged Terminal Air Conditioner. Voltage: 230/208, Includes: Sea Coast Protection and Power Cord, Btuh Cooling: 15,000/14,700.

Reviews of Amana #PTC153G35CXXX