Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
15000/14700 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258898
  • Mfr #: PTC153G50CXXX
$1,143.33
  • EER - Air Conditioners and Heat Pumps: 10.0/10.0
  • EER: 10.0/10.0
  • Includes: Sea Coast Protection and Power Cord
See full product details
This item ships free.

Amana #PTC153G50CXXX Specifications

  • Zoro #: G0258898
  • Mfr #: PTC153G50CXXX
EER - Air Conditioners and Heat Pumps: 10.0/10.0 EER: 10.0/10.0
Includes: Sea Coast Protection and Power Cord BtuH Heating: 17,100/14,000
Refrigerant Type: R-410A Phase: 1
Heating kW: 5.0 Hz: 60
Voltage: 208/230VAC Seacoast Protection: Yes
Voltage - Air Conditioners and Heat Pumps: 208/230VAC NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-30P
Power Supply: 30A Item: Packaged Terminal Air Conditioner
Requires: Wall Sleeve and Exterior Grille Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner
BtuH Cooling: 15,000/14,700 Power Cord Length: 3 ft.
NEMA Plug Configuration: 6-30P Min. Circuit Amps: 7.0
Seacoast Corrosion Protection: Front and Rear Coil Heating Capacity - Heat Pump: 17,100/14,000
Smart Connectivity: No Connectivity Programming Capability: Not Programmable
Heating Method: Electric Heat Heating Capacity - Electric: 17,100/14,000
NEMA Plug Configuration - HVAC: LCDI, 6-30P Amps: 7.0
Remote Control Functions: No Remote Control Included Cooling Capacity: 14,700/15,000 BtuH
Watts: 5.0 Operation Mode - HVAC: Cooling/Heating
Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8" Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged terminal air conditioners are typically found in hotels, motels, hospitals, senior facilities, condominiums, and apartment buildings. Product specs for this Packaged Terminal Air Conditioner include the following: VOLTAGE: 230/208, BTUH COOLING: 15,000/14,700, INCLUDES: Sea Coast Protection and Power Cord

Reviews of Amana #PTC153G50CXXX