Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7700 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258889
  • Mfr #: PTC073G25AXXX
$997.63
  • Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner
  • Min. Circuit Amps: 3.5
  • Requires: Wall Sleeve and Exterior Grille
See full product details
This item ships free.

Amana #PTC073G25AXXX Specifications

  • Zoro #: G0258889
  • Mfr #: PTC073G25AXXX
Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner Min. Circuit Amps: 3.5
Requires: Wall Sleeve and Exterior Grille NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P
Voltage: 208/230VAC Heating kW: 2.5
Refrigerant Type: R-410A NEMA Plug Configuration: 6-15P
Power Cord Length: 3 ft. Item: Packaged Terminal Air Conditioner
Hz: 60 Power Supply: 15A
EER: 11.5/11.7 Phase: 1
BtuH Heating: 8500/6800 Seacoast Protection: No
EER - Air Conditioners and Heat Pumps: 11.5/11.7 Voltage - Air Conditioners and Heat Pumps: 208/230VAC
Includes: Power Cord BtuH Cooling: 7700
Seacoast Corrosion Protection: None Operation Mode - HVAC: Cooling/Heating
Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8" Watts: 2.5
Heating Capacity - Electric: 8500/6800 Programming Capability: Not Programmable
Remote Control Functions: No Remote Control Included Amps: 3.5
NEMA Plug Configuration - HVAC: LCDI, 6-15P Heating Method: Electric Heat
Cooling Capacity: 7700 BtuH Heating Capacity - Heat Pump: 8500/6800
Smart Connectivity: No Connectivity Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Air Conditioner, BtuH Cooling 7700, BtuH Heating 8500/6800, 208/230VAC, EER - Air Conditioners and Heat Pumps 11.5/11.7, Seacoast Protection No, 6-15P, Heating kW 2.5, 60 Hz, 1 Phase, Min. Circuit Amps 3.5, Power Supply 15A, Power Cord Length 3 ft., Refrigerant Type R-410A

Reviews of Amana #PTC073G25AXXX