Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7700 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258870
  • Mfr #: PTC073G35AXXX
$729.91
  • Hz: 60
  • Voltage - Air Conditioners and Heat Pumps: 208/230VAC
  • Refrigerant Type: R-410A
See full product details
This item ships free.

Amana #PTC073G35AXXX Specifications

  • Zoro #: G0258870
  • Mfr #: PTC073G35AXXX
Hz: 60 Voltage - Air Conditioners and Heat Pumps: 208/230VAC
Refrigerant Type: R-410A Voltage: 208/230VAC
Seacoast Protection: None Heating kW: 3.5
Power Supply: 20A EER: 11.5/11.7
EER - Air Conditioners and Heat Pumps: 11.5/11.7 Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner
Phase: 1 Requires: Wall Sleeve and Exterior Grille
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P BtuH Heating: 12,000/9900
NEMA Plug Configuration: 6-20P Power Cord Length: 3 ft.
Includes: Power Cord Min. Circuit Amps: 3.5
Item: Packaged Terminal Air Conditioner BtuH Cooling: 7700
Operation Mode - HVAC: Cooling/Heating Watts: 3.5
Heating Method: Electric Heat Cooling Capacity: 7700 BtuH
Remote Control Functions: No Remote Control Included Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8"
Heating Capacity - Heat Pump: 12,000/9900 Programming Capability: Not Programmable
Smart Connectivity: No Connectivity Heating Capacity - Electric: 12,000/9900
Amps: 3.5 Seacoast Corrosion Protection: None
NEMA Plug Configuration - HVAC: LCDI, 6-20P Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged terminal air conditioners are typically found in hotels, motels, hospitals, senior facilities, condominiums, and apartment buildings. Take a look at the features for Amana Packaged Terminal Air Conditioner. Voltage: 230/208, Includes: Power cord, Btuh Cooling: 7700.

Reviews of Amana #PTC073G35AXXX