Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7700 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258977
  • Mfr #: PTC073G35CXXX
$791.90
  • Hz: 60
  • Requires: Wall Sleeve and Exterior Grille
  • Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner
See full product details
This item ships free.

Amana #PTC073G35CXXX Specifications

  • Zoro #: G0258977
  • Mfr #: PTC073G35CXXX
Hz: 60 Requires: Wall Sleeve and Exterior Grille
Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner Power Supply: 20A
Heating kW: 3.5 EER - Air Conditioners and Heat Pumps: 11.5/11.7
BtuH Cooling: 7700 Item: Packaged Terminal Air Conditioner
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P Voltage - Air Conditioners and Heat Pumps: 208/230VAC
BtuH Heating: 12,000/9900 Includes: Sea Coast Protection and Power Cord
EER: 11.5/11.7 Min. Circuit Amps: 3.5
Refrigerant Type: R-410A Power Cord Length: 3 ft.
NEMA Plug Configuration: 6-20P Phase: 1
Seacoast Protection: Yes Voltage: 208/230VAC
Heating Capacity - Heat Pump: 12,000/9900 Operation Mode - HVAC: Cooling/Heating
Watts: 3.5 Heating Method: Electric Heat
Seacoast Corrosion Protection: Front and Rear Coil Smart Connectivity: No Connectivity
NEMA Plug Configuration - HVAC: LCDI, 6-20P Heating Capacity - Electric: 12,000/9900
Programming Capability: Not Programmable Cooling Capacity: 7700 BtuH
Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8" Remote Control Functions: No Remote Control Included
Amps: 3.5 Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Air Conditioner, BtuH Cooling 7700, BtuH Heating 12,000/9900, 208/230VAC, EER - Air Conditioners and Heat Pumps 11.5/11.7, Seacoast Protection Yes, 6-20P, Heating kW 3.5, 60 Hz, 1 Phase, Min. Circuit Amps 3.5, Power Supply 20A, Power Cord Length 3 ft., Refrigerant Type R-410A

Reviews of Amana #PTC073G35CXXX