Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9000 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258861
  • Mfr #: PTC093G25AXXX
$994.32
  • Seacoast Protection: No
  • NEMA Plug Configuration: 6-15P
  • BtuH Cooling: 9000
See full product details
This item ships free.

Amana #PTC093G25AXXX Specifications

  • Zoro #: G0258861
  • Mfr #: PTC093G25AXXX
Seacoast Protection: No NEMA Plug Configuration: 6-15P
BtuH Cooling: 9000 Phase: 1
Item: Packaged Terminal Air Conditioner Includes: Power Cord
Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P
Requires: Wall Sleeve and Exterior Grille Power Cord Length: 3 ft.
EER - Air Conditioners and Heat Pumps: 11.2/11.5 Min. Circuit Amps: 4.1
Power Supply: 15A Heating kW: 2.5
Refrigerant Type: R-410A Voltage: 208/230VAC
EER: 11.2/11.5 Voltage - Air Conditioners and Heat Pumps: 208/230VAC
BtuH Heating: 8500/6800 Hz: 60
Seacoast Corrosion Protection: None NEMA Plug Configuration - HVAC: LCDI, 6-15P
Operation Mode - HVAC: Cooling/Heating Remote Control Functions: No Remote Control Included
Heating Method: Electric Heat Amps: 4.1
Smart Connectivity: No Connectivity Cooling Capacity: 9000 BtuH
Programming Capability: Not Programmable Heating Capacity - Electric: 8500/6800
Heating Capacity - Heat Pump: 8500/6800 Watts: 2.5
Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8" Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq. ft., Cooling/Heating, Cooling Capacity 9000 BtuH, Heating Method Electric, Heating Capacity - Electric 8500/6800, Heating Capacity - Heat Pump 8500/6800, Outside Make-Up Air Without, 11.2/11.5 EER, 4.1 Amps, 2.5 Watts, 208/230VAC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 3 ft.

Reviews of Amana #PTC093G25AXXX