Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9000 Btu Packaged Terminal Air Conditioner, 230/208V
  • Zoro #: G0258855
  • Mfr #: PTC093G50AXXX
$1,065.28
  • Voltage - Air Conditioners and Heat Pumps: 208/230VAC
  • Includes: Power Cord
  • Power Cord Length: 3 ft.
See full product details
This item ships free.

Amana #PTC093G50AXXX Specifications

  • Zoro #: G0258855
  • Mfr #: PTC093G50AXXX
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Includes: Power Cord
Power Cord Length: 3 ft. Min. Circuit Amps: 4.1
Item: Packaged Terminal Air Conditioner Refrigerant Type: R-410A
EER - Air Conditioners and Heat Pumps: 11.2/11.5 Voltage: 208/230VAC
NEMA Plug Configuration: 6-30P Requires: Wall Sleeve and Exterior Grille
BtuH Heating: 17,100/14,000 Item - Air Conditioners and Heat Pumps: Packaged Terminal Air Conditioner
EER: 11.2/11.5 BtuH Cooling: 9000
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-30P Seacoast Protection: No
Phase: 1 Heating kW: 5.0
Hz: 60 Power Supply: 30A
Seacoast Corrosion Protection: None Cooling Capacity: 9000 BtuH
Operation Mode - HVAC: Cooling/Heating Remote Control Functions: No Remote Control Included
Watts: 5.0 NEMA Plug Configuration - HVAC: LCDI, 6-30P
Amps: 4.1 Fits Wall Sleeve Dimensions: 16-1/8" x 42" x 14-1/8"
Heating Capacity - Heat Pump: 17,100/14,000 Smart Connectivity: No Connectivity
Heating Capacity - Electric: 17,100/14,000 Heating Method: Electric Heat
Programming Capability: Not Programmable Fits Wall Sleeve - H x W x D: 16-1/8" x 42" x 14-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq. ft., Cooling/Heating, Cooling Capacity 9000 BtuH, Heating Method Electric, Heating Capacity - Electric 17,100/14,000, Heating Capacity - Heat Pump 17,100/14,000, Outside Make-Up Air Without, 11.2/11.5 EER, 4.1 Amps, 5.0 Watts, 208/230VAC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 3 ft.

Reviews of Amana #PTC093G50AXXX