Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12000 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258651
  • Mfr #: PTH123G25AXXX
$1,144.98
  • BtuH Cooling: 12,000
  • Includes: Power Cord
  • EER: 10.7
See full product details
This item ships free.

Amana #PTH123G25AXXX Specifications

  • Zoro #: G0258651
  • Mfr #: PTH123G25AXXX
BtuH Cooling: 12,000 Includes: Power Cord
EER: 10.7 Power Cord Length: 3 ft.
Min. Circuit Amps: 5.8 Heating kW: 2.5
Phase: 1 NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P
Reverse Cycle Heat BtuH: 11,500/11,300 Seacoast Protection: No
Item: Packaged Terminal Heat Pump BtuH Heating: 8500/6800
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Hz: 60
Power Supply: 15A EER - Air Conditioners and Heat Pumps: 10.7
NEMA Plug Configuration: 6-15P Voltage: 208/230VAC
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Refrigerant Type: R-410A
Requires: Wall Sleeve and Exterior Grille Reverse Cycle Heat COP: 3.1/3.2
Seacoast Corrosion Protection: None Amps: 5.8
Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8" Smart Connectivity: No Connectivity
NEMA Plug Configuration - HVAC: LCDI, 6-15P Remote Control Functions: No Remote Control Included
Programming Capability: Not Programmable Heating Capacity - Heat Pump: 8500/6800
Heating Method: Heat Pump with Electric Heat Watts: 2.5
Cooling Capacity: 12,000 BtuH Operation Mode - HVAC: Cooling/Heating
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These enclosed packaged terminal air conditioners don’t require ductwork to heat or cool a space. Here is some additional information about Amana Packaged Terminal Heat Pump. Voltage: 230/208, Includes: Power cord, Btuh Cooling: 12,000.

Reviews of Amana #PTH123G25AXXX