Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12000 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258758
  • Mfr #: PTH123G25CXXX
$1,161.00
  • Refrigerant Type: R-410A
  • Item: Packaged Terminal Heat Pump
  • Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump
See full product details
This item ships free.

Amana #PTH123G25CXXX Specifications

  • Zoro #: G0258758
  • Mfr #: PTH123G25CXXX
Refrigerant Type: R-410A Item: Packaged Terminal Heat Pump
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Heating kW: 2.5
Min. Circuit Amps: 5.8 EER - Air Conditioners and Heat Pumps: 10.7
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P Reverse Cycle Heat COP: 3.1/3.2
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Requires: Wall Sleeve and Exterior Grille
Phase: 1 NEMA Plug Configuration: 6-15P
Hz: 60 Power Cord Length: 3 ft.
BtuH Cooling: 12,000 EER: 10.7
Reverse Cycle Heat BtuH: 11,500/11,300 Voltage: 208/230VAC
Power Supply: 15A Includes: Sea Coast Protection and Power Cord
Seacoast Protection: Yes BtuH Heating: 8500/6800
Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8" NEMA Plug Configuration - HVAC: LCDI, 6-15P
Amps: 5.8 Heating Capacity - Heat Pump: 8500/6800
Operation Mode - HVAC: Cooling/Heating Smart Connectivity: No Connectivity
Programming Capability: Not Programmable Watts: 2.5
Heating Method: Heat Pump with Electric Heat Remote Control Functions: No Remote Control Included
Seacoast Corrosion Protection: Front and Rear Coil Cooling Capacity: 12,000 BtuH
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Heat Pump, BtuH Cooling 12,000, BtuH Heating 8500/6800, Reverse Cycle Heat BtuH 11,500/11,300, 208/230VAC, 6-15P, EER - Air Conditioners and Heat Pumps 10.7, Seacoast Protection Yes, Reverse Cycle Heat COP 3.1/3.2, Heating kW 2.5, 60 Hz, 1 Phase, Min. Circuit Amps 5.8, Power Supply 15A, Power Cord Length 3 ft., Refrigerant Type R-410A, Requires Wall Sleeve and Exterior Grille, Includes Sea Coast Protection and Power Cord

Reviews of Amana #PTH123G25CXXX