Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12000 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258645
  • Mfr #: PTH123G35AXXX
$898.66
  • Hz: 60
  • Refrigerant Type: R-410A
  • Power Cord Length: 3 ft.
See full product details
This item ships free.

Amana #PTH123G35AXXX Specifications

  • Zoro #: G0258645
  • Mfr #: PTH123G35AXXX
Hz: 60 Refrigerant Type: R-410A
Power Cord Length: 3 ft. Voltage: 208/230VAC
NEMA Plug Configuration: 6-20P Voltage - Air Conditioners and Heat Pumps: 208/230VAC
Heating kW: 3.5 Includes: Power Cord
EER - Air Conditioners and Heat Pumps: 10.7 BtuH Cooling: 12,000
Requires: Wall Sleeve and Exterior Grille NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P
Seacoast Protection: No EER: 10.7
Item: Packaged Terminal Heat Pump Min. Circuit Amps: 5.8
Reverse Cycle Heat COP: 3.1/3.2 BtuH Heating: 12,000/9900
Phase: 1 Reverse Cycle Heat BtuH: 11,500/11,300
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Power Supply: 20A
Seacoast Corrosion Protection: None Remote Control Functions: No Remote Control Included
NEMA Plug Configuration - HVAC: LCDI, 6-20P Smart Connectivity: No Connectivity
Cooling Capacity: 12,000 BtuH Operation Mode - HVAC: Cooling/Heating
Amps: 5.8 Programming Capability: Not Programmable
Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8" Heating Capacity - Heat Pump: 12,000/9900
Watts: 3.5 Heating Method: Heat Pump with Electric
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We have a great selection of window/wall packaged terminal air conditioners, air conditioner/heat pumps units, and enclosure air conditioners accessories and packaged terminal air conditioner/heat pump accessories. Take a look at the features for Amana Packaged Terminal Heat Pump. Voltage: 230/208, Includes: Power cord, Btuh Cooling: 12,000.

Reviews of Amana #PTH123G35AXXX