Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12000 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258636
  • Mfr #: PTH123G50AXXX
$1,204.70
  • Hz: 60
  • Power Supply: 30A
  • EER - Air Conditioners and Heat Pumps: 10.7
See full product details
This item ships free.

Amana #PTH123G50AXXX Specifications

  • Zoro #: G0258636
  • Mfr #: PTH123G50AXXX
Hz: 60 Power Supply: 30A
EER - Air Conditioners and Heat Pumps: 10.7 Voltage - Air Conditioners and Heat Pumps: 208/230VAC
Seacoast Protection: No Includes: Power Cord
Refrigerant Type: R-410A Voltage: 208/230VAC
Requires: Wall Sleeve and Exterior Grille EER: 10.7
Phase: 1 BtuH Cooling: 12,000
BtuH Heating: 17,100/14,000 Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-30P Heating kW: 5.0
NEMA Plug Configuration: 6-30P Power Cord Length: 3 ft.
Item: Packaged Terminal Heat Pump Reverse Cycle Heat BtuH: 11,500/11,300
Min. Circuit Amps: 5.8 Reverse Cycle Heat COP: 3.1/3.2
Seacoast Corrosion Protection: None Operation Mode - HVAC: Cooling/Heating
Heating Method: Heat Pump with Electric Heat Programming Capability: Not Programmable
NEMA Plug Configuration - HVAC: LCDI, 6-30P Watts: 5.0
Smart Connectivity: No Connectivity Remote Control Functions: No Remote Control Included
Cooling Capacity: 12,000 BtuH Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8"
Amps: 5.8 Heating Capacity - Heat Pump: 17,100/14,000
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Heat Pump, Average Coverage Area 450 to 550 sq. ft., Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Heat Pump with Electric, Heating Capacity - Heat Pump 17,100/14,000, Without Outside Make-Up Air, 10.7 EER, Reverse Cycle Heat COP 3.1/3.2, 5.8 Amps, 5.0 Watts, 208/230VAC Voltage, 1 Phase, Hz 60, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 3 ft.

Reviews of Amana #PTH123G50AXXX