Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12000 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258730
  • Mfr #: PTH123G50CXXX
$1,221.31
  • EER - Air Conditioners and Heat Pumps: 10.7
  • Power Supply: 30A
  • EER: 10.7
See full product details
This item ships free.

Amana #PTH123G50CXXX Specifications

  • Zoro #: G0258730
  • Mfr #: PTH123G50CXXX
EER - Air Conditioners and Heat Pumps: 10.7 Power Supply: 30A
EER: 10.7 Voltage: 208/230VAC
NEMA Plug Configuration: 6-30P Refrigerant Type: R-410A
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Seacoast Protection: Yes
Includes: Sea Coast Protection and Power Cord Requires: Wall Sleeve and Exterior Grille
Heating kW: 5.0 Power Cord Length: 3 ft.
Hz: 60 Phase: 1
BtuH Cooling: 12,000 Reverse Cycle Heat COP: 3.1/3.2
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-30P BtuH Heating: 17,100/14,000
Reverse Cycle Heat BtuH: 11,500/11,300 Item: Packaged Terminal Heat Pump
Min. Circuit Amps: 5.8 Voltage - Air Conditioners and Heat Pumps: 208/230VAC
Seacoast Corrosion Protection: Front and Rear Coil Watts: 5.0
Heating Capacity - Heat Pump: 17,100/14,000 Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8"
Programming Capability: Not Programmable NEMA Plug Configuration - HVAC: LCDI, 6-30P
Heating Method: Heat Pump with Electric Heat Operation Mode - HVAC: Cooling/Heating
Remote Control Functions: No Remote Control Included Amps: 5.8
Cooling Capacity: 12,000 BtuH Smart Connectivity: No Connectivity
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Heat Pump, Average Coverage Area 450 to 550 sq. ft., Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 17,100/14,000, Outside Make-Up Air Without, 10.7 EER, Reverse Cycle Heat COP 3.1/3.2, 5.8 Amps, 5.0 Watts, 208/230VAC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-30P, Power Cord Length 3 ft.

Reviews of Amana #PTH123G50CXXX