Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
14400 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258721
  • Mfr #: PTH153G35CXXX
$1,142.00
  • NEMA Plug Configuration: 6-20P
  • Voltage: 208/230VAC
  • Reverse Cycle Heat BtuH: 13,800/13,600
See full product details
This item ships free.

Amana #PTH153G35CXXX Specifications

  • Zoro #: G0258721
  • Mfr #: PTH153G35CXXX
NEMA Plug Configuration: 6-20P Voltage: 208/230VAC
Reverse Cycle Heat BtuH: 13,800/13,600 Power Supply: 20A
BtuH Cooling: 14,500 BtuH Heating: 12,000/9900
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Power Cord Length: 3 ft.
Reverse Cycle Heat COP: 3.0 Heating kW: 3.5
Min. Circuit Amps: 7.0 EER - Air Conditioners and Heat Pumps: 9.7
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P Phase: 1
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Item: Packaged Terminal Heat Pump
Requires: Wall Sleeve and Exterior Grille Hz: 60
Includes: Sea Coast Protection and Power Cord EER: 9.7
Refrigerant Type: R-410A Seacoast Protection: Yes
Operation Mode - HVAC: Cooling/Heating Programming Capability: Not Programmable
Heating Method: Heat Pump with Electric Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8"
Heating Capacity - Heat Pump: 12,000/9900 Seacoast Corrosion Protection: Front and Rear Coil
Amps: 7.0 Remote Control Functions: No Remote Control Included
Watts: 3.5 Cooling Capacity: 14,500 BtuH
Smart Connectivity: No Connectivity NEMA Plug Configuration - HVAC: LCDI, 6-20P
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Heat Pump, BtuH Cooling 14,500, BtuH Heating 12,000/9900, Reverse Cycle Heat BtuH 13,800/13,600, 208/230VAC, 6-20P, EER - Air Conditioners and Heat Pumps 9.7, Seacoast Protection Yes, Reverse Cycle Heat COP 3.0, Heating kW 3.5, 60 Hz, 1 Phase, Min. Circuit Amps 7.0, Power Supply 20A, Power Cord Length 3 ft., Refrigerant Type R-410A, Requires Wall Sleeve and Exterior Grille, Includes Sea Coast Protection and Power Cord

Reviews of Amana #PTH153G35CXXX