Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
14400 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258627
  • Mfr #: PTH153G50AXXX
$1,137.00
  • Min. Circuit Amps: 7.0
  • Item: Packaged Terminal Heat Pump
  • Reverse Cycle Heat COP: 3.0
See full product details
This item ships free.

Amana #PTH153G50AXXX Specifications

  • Zoro #: G0258627
  • Mfr #: PTH153G50AXXX
Min. Circuit Amps: 7.0 Item: Packaged Terminal Heat Pump
Reverse Cycle Heat COP: 3.0 Requires: Wall Sleeve and Exterior Grille
Power Cord Length: 3 ft. EER - Air Conditioners and Heat Pumps: 9.7
Includes: Power Cord Seacoast Protection: No
BtuH Cooling: 14,500 Refrigerant Type: R-410A
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Power Supply: 30A
Reverse Cycle Heat BtuH: 13,800/13,600 Voltage: 208/230VAC
BtuH Heating: 17,100/14,000 Phase: 1
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Heating kW: 5.0
Hz: 60 NEMA Plug Configuration: 6-30P
EER: 9.7 NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-30P
Watts: 5.0 NEMA Plug Configuration - HVAC: LCDI, 6-30P
Remote Control Functions: No Remote Control Included Programming Capability: Not Programmable
Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8" Smart Connectivity: No Connectivity
Cooling Capacity: 14,500 BtuH Heating Capacity - Heat Pump: 17,100/14,000
Heating Method: Heat Pump with Electric Seacoast Corrosion Protection: None
Amps: 7.0 Operation Mode - HVAC: Cooling/Heating
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unlike heat pump air conditioner models, packaged terminal air conditioner units are easy to install and maintain. Amana Packaged Terminal Heat Pump include characteristics like: Voltage: 230/208, Includes: Power cord, Btuh Cooling: 14,500.

Reviews of Amana #PTH153G50AXXX