Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7700 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258706
  • Mfr #: PTH073G25AXXX
$1,020.95
  • NEMA Plug Configuration: 6-15P
  • Includes: Power Cord
  • Phase: 1
See full product details
This item ships free.

Amana #PTH073G25AXXX Specifications

  • Zoro #: G0258706
  • Mfr #: PTH073G25AXXX
NEMA Plug Configuration: 6-15P Includes: Power Cord
Phase: 1 BtuH Heating: 8500/6800
EER: 11.7 Min. Circuit Amps: 3.9
BtuH Cooling: 7700 Seacoast Protection: No
Requires: Wall Sleeve and Exterior Grille Power Supply: 15A
Reverse Cycle Heat BtuH: 6800 Item: Packaged Terminal Heat Pump
Hz: 60 Reverse Cycle Heat COP: 3.4/3.5
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Refrigerant Type: R-410A
Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump Power Cord Length: 3 ft.
Voltage: 208/230VAC Heating kW: 2.5
EER - Air Conditioners and Heat Pumps: 11.7 NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P
Seacoast Corrosion Protection: None NEMA Plug Configuration - HVAC: LCDI, 6-15P
Amps: 3.9 Heating Method: Heat Pump with Electric Heat
Heating Capacity - Heat Pump: 8500/6800 Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8"
Watts: 2.5 Remote Control Functions: No Remote Control Included
Programming Capability: Not Programmable Cooling Capacity: 7700 BtuH
Smart Connectivity: No Connectivity Operation Mode - HVAC: Cooling/Heating
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Heat Pump, Average Coverage Area 250 to 300 sq. ft., Operation Mode - HVAC Cooling/Heating, Cooling Capacity 7700 BtuH, Heating Method Heat Pump with Electric, Heating Capacity - Heat Pump 8500/6800, Without Outside Make-Up Air, 11.7 EER, Reverse Cycle Heat COP 3.4/3.5, 3.9 Amps, 2.5 Watts, 208/230VAC Voltage, 1 Phase, Hz 60, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 3 ft.

Reviews of Amana #PTH073G25AXXX