Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
9000 Btu Packaged Terminal Heat Pump, 230/208V
  • Zoro #: G0258688
  • Mfr #: PTH093G25AXXX
$1,087.63
  • Reverse Cycle Heat COP: 3.4
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P
  • Min. Circuit Amps: 4.2
See full product details
This item ships free.

Amana #PTH093G25AXXX Specifications

  • Zoro #: G0258688
  • Mfr #: PTH093G25AXXX
Reverse Cycle Heat COP: 3.4 NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-15P
Min. Circuit Amps: 4.2 Heating kW: 2.5
EER: 11.5 Item: Packaged Terminal Heat Pump
Hz: 60 Requires: Wall Sleeve and Exterior Grille
Refrigerant Type: R-410A BtuH Heating: 8500/6800
Voltage - Air Conditioners and Heat Pumps: 208/230VAC Voltage: 208/230VAC
Seacoast Protection: No Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump
EER - Air Conditioners and Heat Pumps: 11.5 Power Cord Length: 3 ft.
Includes: Power Cord Power Supply: 15A
Reverse Cycle Heat BtuH: 8300/8100 NEMA Plug Configuration: 6-15P
Phase: 1 BtuH Cooling: 9000
Seacoast Corrosion Protection: None Heating Capacity - Heat Pump: 8500/6800
Smart Connectivity: No Connectivity Programming Capability: Not Programmable
NEMA Plug Configuration - HVAC: LCDI, 6-15P Amps: 4.2
Watts: 2.5 Remote Control Functions: No Remote Control Included
Cooling Capacity: 9000 BtuH Heating Method: Heat Pump with Electric Heat
Fits Wall Sleeve Dimensions: 16-1/16" x 42" x 14-1/8" Operation Mode - HVAC: Cooling/Heating
Fits Wall Sleeve - H x W x D: 16-1/16" x 42" x 14-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packaged Terminal Heat Pump, Average Coverage Area 350 to 400 sq. ft., Operation Mode - HVAC Cooling/Heating, Cooling Capacity 9000 BtuH, Heating Method Heat Pump with Electric, Heating Capacity - Heat Pump 8500/6800, Without Outside Make-Up Air, 11.5 EER, Reverse Cycle Heat COP 3.4, 4.2 Amps, 2.5 Watts, 208/230VAC Voltage, 1 Phase, Hz 60, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 3 ft.

Reviews of Amana #PTH093G25AXXX